DESCRIPTION

  • 1/2 In. copper slip-fit connection
  • Collection includes faucets, shower heads, and accessories
  • Metal construction
  • Non Diverter style
  • Same grade as commercial

Speakman Caspian™ Diverter Tub Spout

SS1561

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential or Commercial
Collection
Caspian™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Flow Rate
0.5 gpm
Height
2-16/25 in
Installation Type
Wall Mount
Length
6-9/100 in
Material
Metal
Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY