Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Speakman

Multi Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS3021E2
  • Item #4505945
  • Manufacturer Part #S-3021-E2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features spray adjusting Anystream technology
  • Clean, modern design
  • Equipped with over 50 individual sprays
  • Corrosion-resistant polished chrome finish
  • WaterSense Certified 2.0 GPM flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-1/4 in
IAPMO Listed -:
Yes
Length:
5-1/2 in
NSF Certified:
No
Number of Jets:
5
Origin:
Global
Pause Control:
No
Shape:
Square
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Massage
Style:
Modern
WaterSense Labeled:
Yes
Weight:
0.92 lb
Width:
5 in