This product requires certification to purchase.

2.4 GPM Sensor Faucet with Emergency Eyewash, AC Powered

Speakman

Eyesaver® 2.4 GPM Sensor Faucet with Emergency Eyewash, AC Powered

  • Fast #
  • Part #SSEF18202
  • Item #8979360
  • Manufacturer Part #SEF-18202
3.9 out of 5 Customer Rating
Brand image
Speakman

Eyesaver® 2.4 GPM Sensor Faucet with Emergency Eyewash, AC Powered

  • Fast #
  • Part #SSEF18202
  • Item #8979360
  • Manufacturer Part #SEF-18202
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable low lead brass construction
  • 1.2 GPM (4.54 L/min) faucet flow rate; 2.0 GPM at 30 PSI eyewash flow rate
  • Features a 5 1/2-inch spout; also available with an 8-inch spout
  • Dual aerated eyewash spray heads with flip top dust cover
  • Lift activated eyewash handle large and easy to use quickly
  • Integral above counter mixer for quick adjustment of water temperature
  • Plug-in AC powered sensor (plug included)
  • Solenoid life exceeds 2.7 million cycles
  • Meets ASME A112.18.1/CSA B125.1, NSF 372, NSF 61 & ANSI/ISEA Z358.1
  • Requires Certification
Dimensions & Measurements
Height
9-13/50 in
Length
8-7/20 in
Width
11 in
Characteristics & Features
Collection
Eyesaver®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI Z358.1
ASME
ASME A112.18.1
Product Type
Eye Wash
Type
SSEF18202
UPC
671252146701