Speakman
Eyesaver® 2.2 gpm Electric Eye Wash Station
Part #SSEF1814 | Item #3635021 | Manufacturer Part #SEF-1814
Flow Rate:
2.8 gpmPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Battery powered sensor faucet with integrated eyewash
- Above counter faucet mixing valve
- Dual aerated spray heads with flip top caps
- Eyewash is pull handle activated
- Tepid water ready
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1
ASME Specifications: No
Application: Commercial
BAA Compliant: Yes
CSA Certified: CSA B125.1
Center Size: 8 in
Coating: No
Collection: Eyesaver®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Drain Included: No
End Connection 1: NPT
End Connections: NPT
Faucet Connection: Compression, NPT
Faucet Connection Size: 1/2 in
Faucet Type: Widespread
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 2.8 gpm
Handle Included: No
Handle Type: Touchless
Height: 9-1/2 in
Hose Included: No
IAPMO Listed: Yes
Installation Type: Counter Mount
Lead Law Compliant: Yes
Length: 7 in
Material: Brass, Plastic, Stainless Steel, Steel
Maximum Pressure: 30 psi
NSF Certified: No
Number of Holes: 3 Hole
Origin: Domestic
Pause Control: No
Power Source: Battery
Product Type: Wash Unit
Scald Guard: No
Spout Height: 5-1/4 in
Style: Industrial
Trim Only: No
UL Listed: No
Valve Type: Disc Valve
Vandal Resistant: No
WaterSense Labeled: No
Weight: 11.5
Width: 8 in