5-1/2 in. 2 gpm Brass Electronic Single Handle Eyewash
Eyesaver® 5-1/2 in. 2 gpm Brass Electronic Single Handle Eyewash
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.2 GPM (4.54 L/min) faucet flow rate; 2.0 GPM at 30 PSI eyewash flow rate
- Features a 5 1/2-inch spout; also available with an 8-inch spout
- Durable low lead brass construction
- Solenoid life exceeds 2.7 million cycles
- Includes 1070 Certified Thermostatic Mixing Valve
- Battery powered operation requires 6 AA batteries (included)
- Lift activated eyewash handle large and easy to use quickly
- Dual aerated eyewash spray heads with flip top dust cover
- Meets ASME A112.18.1/CSA B125.1, NSF 372, NSF 61 & ANSI/ISEA Z358.1
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61, ANSI Z358.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- AA
- CSA Certified:
- CSA B125.1
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Handle Included:
- No
- Handle Type:
- Electronic
- Height:
- 9-13/50 in
- Hose Included:
- Yes
- Hose Length:
- 12 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8-7/20 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 30 psi
- Product Type:
- Eye Wash
- Scald Guard:
- No
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel
- Style:
- Industrial
- UL Listed:
- No
- Valve Type:
- Thermostatic Mixing Valve
- Vandal Resistant:
- Yes
- Weight:
- 3.67 lb
- Width:
- 3-3/4 in