Speakman
Eyesaver® 5-1/2 in. 2 gpm Brass Electronic Single Handle Eyewash
Part #SSEF18200TMV | Item #8144246 | Manufacturer Part #SEF-18200-TMV
Flow Rate:
2 gpmPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3
How to get it:
Product Details
- Durable low lead brass construction
- 1.2 GPM (4.54 L/min) faucet flow rate; 2.0 GPM at 30 PSI eyewash flow rate
- Features a 5 1/2-inch spout; also available with an 8-inch spout
- Dual aerated eyewash spray heads with flip top dust cover
- Lift activated eyewash handle large and easy to use quickly
- Includes 1070 Certified Thermostatic Mixing Valve
- Plug-in AC powered sensor (plug included)
- Solenoid life exceeds 2.7 million cycles
- Meets ASME A112.18.1/CSA B125.1, NSF 372, NSF 61 & ANSI/ISEA Z358.1
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 372, ANSI 61, ANSI Z358.1
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: No
Battery Size: AA
CSA Certified: CSA B125.1
Collection: Eyesaver®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Drain Included: No
End Connection 1: MNPT
End Connections: MNPT
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Type: Monoblock
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 2 gpm
Handle Included: No
Handle Type: Electronic
Height: 9-13/50 in
Hose Included: Yes
Hose Length: 12 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Length: 8-7/20 in
Material: Brass
Maximum Deck Thickness: 2 in
Maximum Pressure: 30 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Global
Pause Control: No
Power Source: Battery
Product Type: Eye Wash
Scald Guard: No
Spout Height: 5-1/4 in
Spout Reach: 5-1/2 in
Spout Type: Swivel
Style: Industrial
UL Listed: No
Valve Type: Thermostatic Mixing Valve
Vandal Resistant: Yes
Weight: 3.67
Width: 3-3/4 in