Speakman
Eyesaver® *CVR* THE SEF-9000 EYEWASH SYSTEM I
Part #SSEF90005H | Item #3923309 | Manufacturer Part #SEF-9000-5H
Type:
SSEF90005HPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Eyewash attaches to service faucet
- Eyewash and faucet operate independently
- Eyewash is stay-open squeeze valve activated
- Dual soft flow spray heads with flip top caps
- Include 5 Foot Hose with Hook
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1
ASME Specifications: No
Application: Commercial
CSA Certified: No
Coating: No
Collection: Eyesaver®
Color Finish: Chrome, Yellow
Color Finish Category: Chromes
Drain Included: No
End Connection 1: Threaded
End Connections: Threaded
Faucet Connection: Threaded
Faucet Connection Size: 1/2 in
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 2.32 gpm
Handle Included: Yes
Handle Material: Metal
Handle Type: Cross
Height: 14-1/2 in
Hose Included: No
Hose Length: 60 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 11 in
Material: Brass, Plastic, Stainless Steel, Steel
NSF Certified: No
Number of Handles: Two Handle
Origin: Global
Pause Control: No
Product Type: Hose
Scald Guard: No
Style: Industrial
Trim Only: No
Type: SSEF90005H
UL Listed: No
Valve Size: 1/2 in
Valve Type: Ball Valve
Vandal Resistant: No
WaterSense Labeled: No