Eyesaver® Faucet with Eye Wash and Drench Hose in Polished Chrome and Yellow

Part #SSEF9000TWCK  |  Item #3635008  |  Manufacturer Part #SEF-9000-TW-CK

$1,594.31 EACH

Color/Finish: Rough Chrome Plated

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eyewash & utility sink combination
  • Eyewash and faucet operate independently
  • Eyewash is stay-open squeeze valve activated
  • Dual soft flow spray heads with flip top caps
  • Includes eyewash thermostatic mixing valve
  • 3 Year Limited Warranty

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

CSA Certified: No

Center Size: 8 in

Coating: No

Collection: Eyesaver®

Color Finish: Rough Chrome Plated

Color Finish Category: Chromes

Drain Included: No

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.32 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Cross

Height: 14-1/2 in

Hose Included: No

Hose Length: 72 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 9 in

Material: Brass, Plastic, Stainless Steel, Steel

Maximum Pressure: 125 psi

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 2 Hole

Origin: Global

Pause Control: No

Product Type: Hose

Scald Guard: No

Style: Industrial

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Ball Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 21.25

Width: 10-63/100 in