Eyesaver® Single Post Laboratory Faucet in Polished Chrome

Part #SSEF18508  |  Item #4471248  |  Manufacturer Part #SEF-1850-8

$849.52 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single post faucet with integrated eyewash
  • 8 inch spout
  • Dual aerated spray heads with flip top caps
  • Eyewash is lift handle activated
  • Tepid water ready

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

CSA Certified: CSA B125.1

Coating: No

Collection: Eyesaver®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 11 in

Drain Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Type: Monoblock

Flow Rate: 2 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Cross

Height: 10 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Counter Mount

Lead Law Compliant: Yes

Length: 11 in

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Pause Control: No

Product Type: Wash Unit

Scald Guard: Yes

Spout Height: 7-1/4 in

Style: Industrial

Trim Only: No

UL Listed: No

Valve Size: 3/8 in

Vandal Resistant: No

WaterSense Labeled: No

Weight: 12

Width: 7-63/100 in