DESCRIPTION

  • 3.18 gpm at 30 psi
  • ABS plastic bowl
  • Dual aerated spray heads with flip top caps
  • Features a push handle activation
  • Integral flow controls

Speakman Traditional™ Eyewash Wall Mount Yellow Plastic Bowl

SSE580

Flow Rate:

3.2 gpm @ 30 psi

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
Coating
Yes
Collection
Traditional™
Color Finish
DuraJade™
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
3.2 gpm @ 30 psi
Height
11-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
14 in
Material
Brass, Plastic, Stainless Steel, Steel
Material Type
ABS
NSF Certified
No
Type
Eyewash
UL Listed
No
Valve Size
1/2 in
Valve Type
Ball Valves
Width
14-7/8 in

Starting at
$295.42
EACH
  • QUANTITY