Cartridge with Bucket for Portable Eye Wash in Polished Chrome
GravityFlo® Cartridge with Bucket for Portable Eye Wash in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes draining bucket
- Compatible with SE-4300
- Transportation cart
- Shelf or wall mounted design
- Elastomeric pull-strap activator
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- GravityFlo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Flow Rate:
- 0.4 gpm
- Handle Included:
- No
- Height:
- 65-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Portable
- Length:
- 18 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Wash Unit
- Scald Guard:
- No
- Style:
- Industrial
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 45 lb
- Width:
- 34 in