This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Speakman

Hotel™ Pure Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SS2005HBFBN
  • Item #7199255
  • Manufacturer Part #S-2005-HBFBN
5 out of 5 Customer Rating
Brand image
Speakman

Hotel™ Pure Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SS2005HBFBN
  • Item #7199255
  • Manufacturer Part #S-2005-HBFBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes an internal filtering cartridge
  • Equipped with 58 individual sprays
  • 2.5 GPM flow rate
  • Corrosion-resistant brushed nickel finish
  • Recommend replacing filter every 6 months (model # FS-1)
  • Requires Certification
Dimensions & Measurements
Diameter
4-3/8 in
Faucet Connection Size
1/2 in
Height
5-9/16 in
Length
4-13/100 in
Showerhead Flow Rate
2.5 gpm
Width
4-3/16 in
Characteristics & Features
Collection
Hotel™ Pure
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Multi
Spray Type
Combination, Intense, Needle Spray, Pulsating Massage
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
671252120145