*CVR* CCY 1.75 KUBOS SHWRHD BN
Kubos *CVR* CCY 1.75 KUBOS SHWRHD BN
Product Details
Product Details
- Equipped with over 50 individual sprays
- Features spray adjusting Anystream technology
- Clean, modern design
- 1.75 GPM flow rate
- Corrosion-resistant polished chrome finish
- 1/2 in. NPT inlet
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kubos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Height:
- 3-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes
- Width:
- 5 in