Kubos Shower Arm and Flange in Brushed Nickel

Part #SS2560BN  |  Item #4505983  |  Manufacturer Part #S-2560-BN

$38.03 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 5" shower arm
  • Features a durable, solid brass construction
  • 1/2" NPTM inlet & outlet
  • Available in Polished Chrome and Brushed Nickel

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

CSA Certified: No

Collection: Kubos

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Included: No

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Included: No

Height: 3-1/5 in

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-31/50 in

Material: [Brass, Stainless Steel]

NSF Certified: No

NSF Specifications: No

Number of Holes: 1 Hole

Origin: Global

Pause Control: No

Product Type: Shower Arm

Scald Guard: No

Spout Height: 3-1/5 in

Style: Modern

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 0.53

Width: 2-1/2 in