1.5 gpm 1-Hole Holt Single Lever Handle Vessel Faucet in Polished Chrome
Lana 1.5 gpm 1-Hole Holt Single Lever Handle Vessel Faucet in Polished Chrome
Product Details
Product Details
- Pedestal sold separately
-
Lead Law Compliant
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 6-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes