This product requires certification to purchase.

Supply Ell and Hand Shower Holder in Polished Chrome

Speakman

Lura Supply Ell and Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #SVS159
  • Item #8979369
  • Manufacturer Part #VS-159
3.8 out of 5 Customer Rating
Brand image
Speakman

Lura Supply Ell and Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #SVS159
  • Item #8979369
  • Manufacturer Part #VS-159
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1152
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ideal way to house your Lura Hand Shower Wand and Hose (sold separately)
  • Polished Chrome finish is backed by a Limited Lifetime warranty
  • Integrated bracket creates less clutter in the bathroom by eliminating the need to install a separate bracket & supply ell
  • Durable metal construction
  • Mounting hardware included
  • Coordinates with a full collection of Lura faucets and accessories
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
3-3/8 in
Width
2-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Lura
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Zinc
Proposition 65
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
No
Type
SVS159
UPC
671252157400