DESCRIPTION

Speakman Motor Mount with Hot Handle

SG990082PC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$135.93
EACH
  • QUANTITY

DOCUMENTS