2.5 gpm Combination Slide Bar Hand Shower Tub in Polished Chrome
Neo™ 2.5 gpm Combination Slide Bar Hand Shower Tub in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Neo Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
- Pressure balance diverter valve regulates water temperature and pressure
- Neo Collection ADA Hand Shower and Slide Bar Package for a complete, cohesive shower design
- Easily installs into standard U.S. plumbing connections
- Features an ADA compliant 24 in. grab bar and pause/trickle adapter
- Includes tub spout, 60 in. metal hose, shower arm and flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT, Solder, Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 61 in
- IAPMO Listed -:
- Yes
- Material:
- Brass, Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 3 Hole
- Number of Jets:
- 5
- Origin:
- Global
- Pause Control:
- Yes
- Product Type:
- Faucet
- Scald Guard:
- Yes
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Sink Material:
- Brass
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Diverter
- Spray Type:
- Combination, Full, Massage
- Style:
- Modern
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 9.1 lb
- Width:
- 7 in