Multi Function Showerhead in Brushed Nickel
Neo™ Multi Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features spray adjusting Anystream technology
- Clean, modern design
- Equipped with over 50 individual sprays
- Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure
- Corrosion-resistant brushed nickel finish
- 2.5 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-1/2 in
- Drain Included:
- No
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 3-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Shower Arm Mount
- Length:
- 6 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Jets:
- 5
- Origin:
- Global
- Pause Control:
- No
- Power Source:
- Manual
- Shape:
- Round
- Shower Arm Reach:
- 7-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Intense, Massage, Combination
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 0.71 lb
- Width:
- 4-13/100 in