Shower Rail in Polished Chrome
Neo™ Shower Rail in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a durable, metal construction
- Mounting hardware included
- 25¾ in. length Slide Bar
- Corrosion resistant
- Coordinates with Neo Collection
- Available in various finishes
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Handle Included:
- No
- Height:
- 25-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Slide
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.81 lb
- Width:
- 4-63/100 in