• Cart

DESCRIPTION

  • 1/2 In. copper slip-fit connection
  • Collection includes faucets, shower heads, and accessories
  • Metal construction
  • Non Diverter style
  • Same grade as commercial

Speakman Neo™ Neo Tub Spout Non-Diverter

SS1557

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/4 in
End Connection 1
Slip
End Connections
Slip
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7 in
Material
Zinc
NSF Certified
No
Spout Height
24/25 in
Spout Reach
5-3/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY