DESCRIPTION

  • 20-gallon capacity tank
  • Elastomer pull-strap activator
  • Exceeds the 0.4 gpm for 15 minutes requirements per ANSI Z358.1
  • Gravity operated eyewash
  • High visibility
  • Includes drench hose for body flushing
  • Shelf or wall mounted design

Speakman GravityFlo® Portable Eye Wash Station

SSE4300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
Capacity
20 gal
Coating
No
Collection
GravityFlo®
Color Finish
Blue
Depth
14-3/4 in
End Connection 1
MGHT
End Connection 2
MGHT
End Connections
MGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
0.4 gpm
Height
32 in
IAPMO Listed
Yes
Installation Type
Surface Mount, Wall Mount
Material
Brass, Plastic, Stainless Steel, Steel
Material Type
PVC
NSF Certified
No
Type
Portable Eyewash
UL Listed
No
Width
23-1/4 in

Starting at
$282.57
EACH
  • QUANTITY