Pressure Balance Cartridge Shower Valves
This product has been replaced by
Manufacturer Part #RPG05-106096
Pressure Balance Cartridge Shower Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray setting 1: Speakman® Reaction delivers a powerful full body spray
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Brand Model Compatibility:
- Shower Valves
- CSA Certified:
- No
- Cartridge Type:
- Pressure Balance
- Drain Included:
- No
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Repair Part Kit
- Scald Guard:
- No
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No