DESCRIPTION

  • 1/2 in. sweat inlets
  • ASME A112.18.1/CSA B125.1, and ASSE 1016 Certified
  • Available in Polished Chrome and Brushed Nickel
  • Features Anti-Scald Pressure Balance Valve with durable trim
  • Mounting hardware included

Speakman Chelsea™ Pressure Balancing Valve and Trim

SSM10000P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Chelsea™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2.0 gpm
Handle Material
Metal
Handle Type
Lever
Height
4-13/100 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3/100 in
Material
Brass, Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Pressure Balancing Valves
WaterSense Labeled
No
Width
7 in

Starting at
$385.92
EACH
  • QUANTITY