DESCRIPTION

  • Built-in check valves
  • Collection includes faucets, shower heads, valves, and accessories
  • Includes anti-scald pressure balance valve with built-in check valves
  • Integral stops
  • Limited one-year warranty
  • Same grade as commercial

Speakman Neo™ Pressure Balance Trim and Valve Rough-In

SSM1000PBN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Neo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Copper
Fitting Size 1
1/2 in
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$390.75
EACH
  • QUANTITY