DESCRIPTION

  • Collection includes faucets, shower heads, valves, and accessories
  • Includes anti-scald pressure balance valve with built-in check valves
  • Same grade as commercial

Speakman Alexandria™ Pressure Balance Valve Diverter and X-Trim

SSM6400P

Color Finish

 

SPECIFICATIONS

Collection
Alexandria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/16 in
Faucet Connection
MNPS
Height
7 in
Installation Type
Wall Mount
Material
Brass, Plastic, Zinc
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY