DESCRIPTION

  • Available in Polished Chrome
  • Easily retrofits to Speakman Pressure Balance Valve model CPV-P-DV
  • Features a solid metal handle with a durable, lightweight plastic trim plate
  • Includes mounting plate and hardware

Speakman Rainier™ Pressure Balancing Valve Trim with Diverter

SCPT8400P

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Rainier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
End Connection 1
MNPS
End Connections
MNPS
Flow Rate
0.5 gpm
Handle Type
Lever
Height
7-1/2 in
Material
Plastic
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY