DESCRIPTION

Speakman Repair Kit with Perfect Valve

SRPG050535CA

Color Finish

 

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
5 in
Lead Law Compliant
Yes
NSF Certified
No
Width
1/4 in

Starting at
$30.76
EACH
  • QUANTITY