DESCRIPTION

  • 6 plungers, 48 sprays
  • WaterSense® certified low flow faucet
  • Spray adjusting handle
  • 1.75 GPM flow rate

Speakman Retro™ 1.75 gpm 3-Function Wall Mount Showerhead in Polished Chrome

SS2254E175

Manufacturer Part #: S-2254-E175

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Retro™
Diameter
3-2/5 in
Drain Included
No
End Connections
Threaded
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
4-4/5 in
Hose Included
No
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
NSF Specifications
No
Number Of Jets
6
Number of Handles
Single Handle
Origin
Global
Pause Control
No
Product Type
Showerhead
Shape
Round
Showerhead Flow Rate
1.75
Showerhead Function
Multi
Trim Only
No
Vandal Resistant
No
WaterSense Labeled
Yes
Weight
1.52

Print