Safe-T-Zone® 1-1/4 in. 20 gpm Emergency Shower Eye/Face Wash Station

Part #SSE695  |  Item #3632758  |  Manufacturer Part #SE-695

$907.61 EACH

Fitting Sizes:

1-1/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ABS plastic 8-inch shower head
  • SE-495 eye/facewash
  • High visibility pull-rod activated shower
  • Push-handle activated eye/facewash
  • ANSI/ISEA Z358.1 certified

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

CSA Certified: No

Coating: Yes

Collection: Safe-T-Zone®

Color Finish: DuraJade™

Color Finish Category: Greens

Depth: 24 in

Diameter: 8 in

Drain Included: No

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1-1/4 in

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 20 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Pull

Height: 93-3/4 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 30 in

Material: Brass, Plastic, Stainless Steel, Steel

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Pause Control: No

Product Type: Shower System

Scald Guard: No

Showerhead Function: Single

Style: Industrial

Trim Only: No

UL Listed: No

Valve Type: Ball Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 37.4

Width: 14-22/25 in