Speakman
Safe-T-Zone® 20 gpm Combination Emergency Station with Eyewash
Part #SSE675 | Item #3634921 | Manufacturer Part #SE-675
Flow Rate:
20 gpmPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- ABS plastic 8-inch shower head
- SE-575 eye/facewash
- High visibility pull-rod activated shower
- Push-handle activated eye/facewash
- ANSI/ISEA Z358.1 certified
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1
ASME Specifications: No
Application: Commercial
BAA Compliant: Yes
CSA Certified: No
Coating: Yes
Collection: Safe-T-Zone®
Color Finish: DuraJade™
Color Finish Category: Greens
Drain Included: No
End Connection 1: Threaded
End Connections: Threaded
Faucet Connection: Threaded
Faucet Connection Size: 1-1/4 in
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Flow Rate: 20 gpm
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Height: 93-3/4 in
Hose Included: No
IAPMO Listed: Yes
Installation Type: Floor Mount
Length: 30 in
Material: Brass, Plastic, Stainless Steel, Steel
Maximum Pressure: 30 psi
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Pause Control: No
Product Type: Shower System
Scald Guard: No
Showerhead Function: Single
Style: Industrial
Trim Only: No
UL Listed: No
Valve Type: Ball Valve
Vandal Resistant: No
WaterSense Labeled: No
Weight: 45.5
Width: 12-3/10 in