Safe-T-Zone® 6-1/2 in. Brass, Plastic and Stainless Steel Cabinet for STW-362 Thermostatic Mixing Valve

Part #SSTWSC2  |  Item #7796931  |  Manufacturer Part #STW-SC2

$1,248.78 EACH

Brand Model Compatibility:

STW-362 Thermostatic Mixing Valve
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed for the STW-362 Thermostatic Mixing Valve
  • Features a secure, lock and key cabinet
  • Durable, stainless steel construction
  • Flush or surface mounted design
  • Includes necessary mounting hardware
  • Includes mounting bracket for mixing valve and flush mount trim frame

Specifications

ADA Compliant: No

Brand Model Compatibility: STW-362 Thermostatic Mixing Valve

Collection: Safe-T-Zone®

Color Finish: Stainless Steel

Drain Included: No

Handle Included: No

Height: 26 in

Hose Included: No

IAPMO Listed: No

Length: 6-1/2 in

Material: [Brass, Plastic, Stainless Steel]

Number of Holes: 1 Hole

Origin: Global

Pause Control: No

Product Type: Cabinet

Scald Guard: No

Style: Industrial

Trim Only: No

Vandal Resistant: No

Weight: 30

Width: 26 in