Speakman
Safe-T-Zone® Combination Shower in Stainless Steel
Part #SSE625SS | Item #3633342 | Manufacturer Part #SE-625-SS
How to get it:
Product Details
- Complete stainless steel construction
- SE-495-SS eyewash
- Stainless Steel Pull-rod activated shower
- Push-handle activated eyewash
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1
ASME Specifications: No
Application: Commercial
BAA Compliant: Yes
CSA Certified: No
Coating: No
Collection: Safe-T-Zone®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Diameter: 8 in
Drain Included: No
End Connection 1: Threaded
End Connection 2: NPT
End Connections: Threaded x NPT
Faucet Connection: Threaded
Faucet Connection Size: 1-1/4 in
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Flow Rate: 20 gpm
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Height: 93-3/4 in
Hose Included: No
IAPMO Listed: Yes
Installation Type: Floor Mount
Length: 31-1/2 in
Material: Brass, Plastic, Stainless Steel
Maximum Pressure: 30 psi
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Origin: Domestic
Pause Control: No
Product Type: Shower System
Scald Guard: No
Showerhead Function: Single
Style: Industrial
Trim Only: No
UL Listed: No
Valve Type: Ball Valve
Vandal Resistant: No
WaterSense Labeled: No
Weight: 30.2
Width: 14-22/25 in