Speakman
Safe-T-Zone® *CVR* STAY OPEN SHWR W/ PULL 20 GPM
Part #SSE690PVC | Item #3633808 | Manufacturer Part #SE-690-PVC
Type:
SSE690PVCPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- ABS plastic 8-inch shower head
- SE-490 eye/facewash
- Stainless Steel Pull-rod activated shower
- Push-handle activated eyewash
- ANSI/ISEA Z358.1 certified
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1
ASME Specifications: No
Application: Commercial
CSA Certified: No
Coating: Yes
Collection: Safe-T-Zone®
Color Finish: DuraJade™
Color Finish Category: Greens
Drain Included: No
End Connection 1: Threaded
End Connections: Threaded
Faucet Connection: Threaded
Faucet Connection Size: 1-1/2 in
Fitting Size 1: 1-1/2 in
Fitting Sizes: 1-1/2 in
Flow Rate: 20 gpm
Handle Included: Yes
Handle Material: Metal
Handle Type: Pull
Height: 93-3/4 in
Hose Included: No
IAPMO Listed: Yes
Installation Type: Floor Mount
Length: 31-11/25 in
Material: Brass, Plastic, Stainless Steel
Material Type: PVC
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Origin: Global
Pause Control: No
Product Type: Shower System
Scald Guard: No
Showerhead Function: Single
Style: Industrial
Trim Only: No
Type: SSE690PVC
UL Listed: No
Valve Type: Ball Valve
Vandal Resistant: No
WaterSense Labeled: No
Weight: 41.5
Width: 14-22/25 in