Safe-T-Zone® STAY OPEN Emergency Shower 20 GPM

Part #SSE623  |  Item #3627715  |  Manufacturer Part #SE-623

$3,629.70 EACH

Type:

SSE623
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel 8-inch shower head
  • SE-400 eye/facewash
  • Stainless Steel Pull-rod activated shower
  • Push-handle activated eye/facewash
  • 1.5 gpm water saving aerator
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • UPC/IAPMO listed
  • CSA certified

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

BAA Compliant: Yes

CSA Certified: No

Coating: No

Collection: Safe-T-Zone®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: No

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1-1/4 in

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 20 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Pull

Height: 93-3/4 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 31-1/2 in

Material: Brass, Plastic, Stainless Steel

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Domestic

Pause Control: No

Product Type: Shower System

Scald Guard: No

Showerhead Function: Single

Style: Industrial

Trim Only: No

Type: SSE623

UL Listed: No

Valve Type: Ball Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 28

Width: 23-1/4 in