1/2 x 1/2 in. Wall Mount Eye and Face Wash Bowl
Select 1/2 x 1/2 in. Wall Mount Eye and Face Wash Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six aerated spray heads
- Stainless steel push handle
- Stainless steel rectangular bowl
- Emergency sign included
- 9.3 gpm at 30 psi
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Coating:
- No
- Collection:
- Select
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- NPT
- End Connections:
- Threaded x NPT
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 9.3 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 15 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 13-22/25 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Pressure - Maximum:
- 30 psi
- Product Type:
- Wash Unit
- Scald Guard:
- No
- Style:
- Industrial
- Trim Only:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 15 lb
- Width:
- 23-1/8 in