DESCRIPTION

  • High pressure capability
  • Quick and easy installation
  • Sensor Solenoids seal kit

Speakman Sensor Faucet Seal Kit

SRPG760039

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Commander® Faucets
CARB OTC LEED Compliant
No
GSA Approved
No
Height
3-1/2 in
NSF Certified
No
WaterSense Labeled
No
Width
1/4 in

Starting at
Call for Pricing
  • QUANTITY