Anti-Scald Pressure Balancing Valve with Wall Plate and Single Lever Handle in Polished Chrome
Sentinel Mark II® Anti-Scald Pressure Balancing Valve with Wall Plate and Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub outlet is 1/2" NPT female
- Adjustable temperature limit stop
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet
- Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
- Includes 1/2 In. pipe plug & rough-in template
- Chrome plated metal trim plate & lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Ceramic
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT, Sweat, Solder
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/2 in
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Valve
- Scald Guard:
- Yes
- Sink Material:
- Brass
- Style:
- Commercial
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Disc Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.9 lb
- Width:
- 7-1/2 in