Sentinel Mark II® Pressure Balancing Valve and Trim in Polished Chrome

Part #SSM3400  |  Item #4085505  |  Manufacturer Part #SM-3400

$227.65 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Four port valve with 1/2 in. female copper sweat inlets and shower outlet & build in tub/spout diverter
  • Tub outlet is 1/2" NPT female
  • Adjustable temperature limit stop
  • Chrome plated metal trim plate & lever handle
  • Includes 1/2 In. pipe plug & rough-in template
  • Meets ASSE 1016 & ASME A112.18.1/CSA B125.1

Specifications

ADA Compliant: Yes

ANSI Specifications: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic

Collection: Sentinel Mark II®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: [NPT, Sweat, Solder]

Faucet Connection Size: 1/2 in

Faucet Valve Type: Quarter Turn Ceramic Disc

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Hose Included: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-1/2 in

Material: [Brass, Plastic]

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Pause Control: No

Product Type: Valve

Scald Guard: Yes

Sink Material: Brass

Style: Commercial

Trim Only: No

Valve Size: 1/2 in

Valve Type: Disc Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 4.29

Width: 7-1/2 in