Speakman

Sentinel Mark II® Shower Kit with Single Lever Handle in Polished Chrome

Part #SSM2010  |  Manufacturer Part #SM-2010

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes S-2272-E2 & S-2500 arm & flange
  • Four port valve
  • Includes 1/2" pipe plug

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Sentinel Mark II®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Type: Lever

IAPMO Listed: No

Material: [Brass, Metal, Plastic]

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 3-9/16 in

Showerhead Flow Rate: 2.5

Trim Only: Yes

WaterSense Labeled: No

Width: 3-9/16 in