SENTINEL Valve BLOCK Accessory
SENTINEL Valve BLOCK Accessory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement valve block for the Sentinel valves
- Fits Speakman Sentinel models S-1725 and S-1735 models
- Speakman genuine Part
- 1 Year Limited Warranty
- Made of Brass
- Valve block assembly without volume control
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Drain Included:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Repair Kit
- Scald Guard:
- No
- Trim Only:
- No
- Type:
- SG050218MO
- Vandal Resistant:
- No
- WaterSense Labeled:
- No