2.5 gpm Wall Mount Thermostatic Pressure Diverter Shower Valve with Single Lever Handle in Polished Chrome
SentinelPro™ 2.5 gpm Wall Mount Thermostatic Pressure Diverter Shower Valve with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual element thermostatic/pressure balancing cartridge
- Forged brass valve body & glass filled resin bonnet
- Includes VS-1001-ADA hand shower system, S-1556 diverter tub spout and S-2500 arm and flange
- Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
- Tub outlet 1/2 in. NPT Female
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic, Pressure Balance
- Collection:
- SentinelPro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Thermostatic, Pressure Balancing
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 69 in
- IAPMO Listed -:
- Yes
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Number of Jets:
- 50
- Origin:
- Global
- Pause Control:
- Yes
- Product Type:
- Shower System
- Scald Guard:
- Yes
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Spray Type:
- Full
- Style:
- Commercial
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 12.4 lb