Pressure Balancing Valve and Trim in Polished Chrome
SentinelPro™ Pressure Balancing Valve and Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual element thermostatic/pressure balancing cartridge
- Forged brass valve body & glass filled resin bonnet
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet (tub outlet 1/2 NPT female)
- Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
- Tub outlet 1/2 in. NPT Female
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- SentinelPro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT, Sweat, Solder
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Valve
- Scald Guard:
- Yes
- Sink Material:
- Brass
- Style:
- Commercial
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.05 lb
- Width:
- 7-1/2 in