SentinelPro™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SCPT5001  |  Item #7717862  |  Manufacturer Part #CPT-5001

$78.65 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Durable, solid-brass trim plate
  • Enduring, contoured metal handle
  • Clean, modern design
  • Retrofits CPV-TP thermostatic pressure balance valve
  • Includes necessary mounting hardware

Specifications

ADA Compliant: No

ASME Specifications: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: SentinelPro™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: Threaded

Faucet Mount: Wall Mount

Faucet Valve Type: [Pressure Balancing, Thermostatic]

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 1-57/100 in

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/2 in

Material: [Plastic, Zinc]

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Pause Control: No

Power Source: Manual

Product Type: Valve Trim

Scald Guard: No

Style: Commercial

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

Vandal Resistant: No

WaterSense Labeled: No

Weight: 1.653

Width: 7-1/2 in