DESCRIPTION

Speakman Service Sink Vacuum Breaker

SG201492

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
SC-5812-RPC Faucet
CARB OTC LEED Compliant
No
Color Finish
Rough Chrome
Color Finish Category
Chromes
GSA Approved
No
Length
12-1/2 in
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS