DESCRIPTION

Speakman Short Perfect Valve

SRPG050533CA

Color Finish

 

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
SEF-1801, SEF-1850 and SEF-2001 Widespread Eyewash Faucet
CARB OTC LEED Compliant
No
Cartridge Type
Cold Ceramic
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
1 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Width
4 in

Starting at
$26.51
EACH
  • QUANTITY