Shower and Eyewash Test Kit in Off White and Yellow

You last purchased this on
 
Speakman

Shower and Eyewash Test Kit in Off White and Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Shower and Eyewash Test Kit in Off White and Yellow

  • Fast #
  • Part #SSE950
  • Item #3633079
  • Manufacturer Part #SE-950
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Off White, Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features vinyl funnel sleeve
  • Includes 5-gallon bucket
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Commercial
BAA Compliant:
No
CSA Certified:
No
Capacity:
5 gal
Color Finish Category:
Whites
Color Finish Name:
Off White, Yellow
Diameter:
12 in
Drain Included:
No
Handle Included:
No
Height:
78-1/2 in
Hose Included:
No
IAPMO Listed -:
No
Length:
13 in
Material:
Plastic
Material Type:
Vinyl
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
No
Product Type:
Tester
Scald Guard:
No
Style:
Industrial
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
7.5 lb
Width:
13 in