DESCRIPTION
- 1/2" NPTM inlet & outlet
- 5-1/2" solid brass shower arm
- Available in Polished Chrome, Brushed Nickel, and Polished Brass
- Includes stainless steel wall flange
Speakman Shower Arm and Flange
SS2520
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential or Commercial
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 5-1/2 in
- Faucet Mount
- Wall Mount
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- GSA Approved
- No
- Height
- 2 in
- Installation Type
- Wall Mount
- Length
- 7 in
- Material
- Brass
- NSF Certified
- No
- WaterSense Labeled
- No
- Width
- 6-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday