DESCRIPTION

  • ½" NPTM inlet and outlet
  • Brass Construction
  • Collection includes faucets, shower heads, and accessories
  • Plated finish protects against corrosion
  • Square styling

Speakman Rainier™ Shower Arm and Flange

SS2550

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential or Commercial
CARB OTC LEED Compliant
No
Collection
Rainier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
GSA Approved
No
Height
1-22/25 in
Installation Type
Wall Mount
Length
7-1/4 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-1/4 in

Starting at
$48.24
EACH
  • QUANTITY