• Cart

DESCRIPTION

  • Available in Polished Chrome, Brushed Nickel, and Polished Nickel
  • Easily retrofits to Speakman Pressure Balance Valve model CPV-P-DV
  • Features a solid metal handle with a durable, lightweight plastic trim plate
  • Includes mounting plate and hardware

Speakman Neo™ Shower Diverter Valve Trim with Single Lever Handle

SCPT1400P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Diameter
7 in
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7 in
Material
Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY